Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84082
Mfr # 84082
Zoro # G700631686
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 7.13 in
- Quantity Per Application 2
- Stroke Length 3.82 in
- Extended Length 10.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84082
- Zoro # G700631686
- UPC # 659061716186
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 7.13 in |
Stroke Length | 3.82 in |
Extended Length | 10.94 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Lift Support Trunk Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Line Adapter, 5/16" Pipe Size, PK2 (TR405)
- MAXXIMA Work Light, Round, LED, 12VDC, 4-1/2 In Dia (MWL-01B)
- BUSHWACKER 99-07 F250/F350/F450/F550 FRONT ONLY EXTEND-A-FENDER FLARES (20075-02)
- FLEETGUARD Oil Filter (LF3335)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- STABILUS Gas Spring Hood, 5B-6748IX (5B-6748IX)
- Fcs Struts Hood & Hatch Lift Supports