Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84078
Mfr # 84078
Zoro # G400631498
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 2.68 in
- Quantity Per Application 2
- Extended Length 8.98 in
- Compressed Length 6.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84078
- Zoro # G400631498
- UPC # 683318229433
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 2.68 in |
Extended Length | 8.98 in |
Compressed Length | 6.3 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Lift Support Trunk Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIAMM Dual Trumpet Horn Kit, Air, 13" L (66045)
- ILCO LAL - POD 4B7 Chrysler Replacement POD Key (GQ4-53T) (ILCO-AX00014050)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Side Mount Battery Bolts 4PK (69426)
- SAFE-T-ALERT 62 Series Carbon Monoxide Alarm-12V-62-542-Marine-Flush Mount-Black (62-542-MARINE-BLK)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- STABILUS Gas Spring, 4B-457942 (4B-457942)
- Fcs Struts Automotive Exterior Accessories