Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84075
Mfr # 84075
Zoro # G9355469
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 7.17 in
- Extended Length 11.3 in
- Stroke Length 4.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84075
- Zoro # G9355469
- UPC # 659061714731
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 7.17 in |
Extended Length | 11.3 in |
Stroke Length | 4.13 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Ball Foot Air Chuck, w/Clip (CH-315)
- ZEROSTART Engine Heater - 1000W 120V, 1in. Npt Caterpillar, Detroit Diesel, Fiat (8600090)
- BLUE OX SWAYPRO SHANK, 9 HOLE ADJUSTMENT X 9 (BXW4002)
- POWERPLAY Sport-Dive Ladder Mounting Bracket (PO2594388)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- TUFF SUPPORT Tuff 611693 Liftgate Lift Support (611693)
- Fcs Struts Hood & Hatch Lift Supports