Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84072
Mfr # 84072
Zoro # G9354069
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 7.8 in
- Quantity Per Application 2
- Extended Length 12.28 in
- Stroke Length 4.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84072
- Zoro # G9354069
- UPC # 683318229457
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 7.8 in |
Extended Length | 12.28 in |
Stroke Length | 4.49 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE WRENCH END CAP FILTER 93MM 15 FLUTE HD (LI61580)
- FREMONT DIE CONSUMER PRODUCTS INC Cleveland Browns Tire Cover Large Size Black (2324598342)
- BROK Coupler 1 7/8" Coupler (32978)
- PYRAMID 6.5'' High Power White Injected P.P. Cone Woofer (WX65X)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- BUYERS PRODUCTS Spring Latch Assembly, 1/2 In, Zinc (B2595)
- Fcs Struts Hood & Hatch Lift Supports