Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84070
Mfr # 84070
Zoro # G9354656
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 11.14 in
- Quantity Per Application 2
- Stroke Length 3.94 in
- Compressed Length 7.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84070
- Zoro # G9354656
- UPC # 683318228474
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 11.14 in |
Stroke Length | 3.94 in |
Compressed Length | 7.2 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE PRODUCTS OF AMERICA Relay Bypass Switch Kit, Handheld, 6 pcs. (9038A)
- AU-VE-CO PRODUCTS U NUTS #8 SCREW SIZE 25PK (AV10065)
- GROTE Spot Lamp, LED, Work Lamp, Clear (63601)
- BECKSON MARINE Thirsty-Mate 24" Pump w/24" Flexible Reinforced Hose (124PF)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- STABILUS Gas Spring Trunk/Hatch, 6B-024477 (6B-024477)
- Fcs Struts Hood & Hatch Lift Supports