Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84064
Mfr # 84064
Zoro # G9352118
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 7.24 in
- Extended Length 11.3 in
- Stroke Length 4.06 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84064
- Zoro # G9352118
- UPC # 659061713819
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 7.24 in |
Extended Length | 11.3 in |
Stroke Length | 4.06 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREPWERX PrepWERX Funnel 2-Quart w/Screen (144-20050)
- MILTON Grip-On Chuck (P500-46)
- CURT Fish Wire for 3/8" Diameter Bolts (58390)
- GATES 90Deg Molded Heater Hose - Heater To Thermostat, 28472 (28472)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- STRONG ARM Universal Lift Support, 4060 (4060)
- Fcs Struts Hood & Hatch Lift Supports