Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84063
Mfr # 84063
Zoro # G9354190
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 7.68 in
- Extended Length 11.93 in
- Stroke Length 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84063
- Zoro # G9354190
- UPC # 702840285288
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 7.68 in |
Extended Length | 11.93 in |
Stroke Length | 4.25 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Bearing - Front Inner, 368A (368A)
- CURT Trailer Ball, Steel, 1 in Shank Dia. (40170)
- NOCO Jump Starter, 1250 A Input, 2 ft L Cable (GBX45)
- WOLO Marine Air Horn, Brass, 5 in. W, 12VDC (160)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- STRONG ARM Universal Lift Support, 4057 (4057)
- Fcs Struts Automotive Exterior Accessories