Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84049
Mfr # 84049
Zoro # G400631399
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 4.13 in
- Extended Length 10.71 in
- Compressed Length 6.57 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84049
- Zoro # G400631399
- UPC # 659061718371
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 4.13 in |
Extended Length | 10.71 in |
Compressed Length | 6.57 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Lift Support Trunk Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Marker Lamp, Surface, Single Bulb, Red (45412)
- SEACHOICE Chair Rod Gimbal (89181)
- BALDWIN FILTERS Filter Service Kit, For Mack/Volvo Trucks (BK6117)
- SPECIALTY PRODUCTS CO Alignment Camber / Toe Shim - Rear, 71020 (71020)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- STRONG ARM Universal Lift Support, 6919 (6919)
- Fcs Struts Hood & Hatch Lift Supports