Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84045
Mfr # 84045
Zoro # G9348986
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Extended Length 11.34 in
- Compressed Length 7.24 in
- Stroke Length 4.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84045
- Zoro # G9348986
- UPC # 683318228504
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 11.34 in |
Compressed Length | 7.24 in |
Stroke Length | 4.09 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3/8 Inch-24 Thread Bulkhead Fitting for .260 Conduit (1207R)
- CURT Trailr Bll, 1"x2-1/8" Shnk, 2" Rise, 1-7/8" (40032)
- PANTHER Safe-Skeg, Mercruiser Alpha I (35SS605)
- UNIVERSAL AIR COND Dodge Ram 50 89-88 Drier, Rd1134C (RD1134C)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- MOPAR Liftgate Prop/Gas, 57010181Ac (57010181AC)
- Fcs Struts Automotive Exterior Accessories