Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84030
Mfr # 84030
Zoro # G300631406
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 2.87 in
- Extended Length 8.54 in
- Compressed Length 5.67 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84030
- Zoro # G300631406
- UPC # 659061716377
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 2.87 in |
Extended Length | 8.54 in |
Compressed Length | 5.67 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Lift Support Trunk Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF ACM, single lip, Wave oil seal, Bore-Tite (18555)
- ALL SEASON Wiper Blade, Conventional, Rubber, 20" Size (ASV201)
- A & I PRODUCTS Ignition Coil, 12 VOLT, Internal Resistor 9.5" x5.75" x4.25" (A-21A513)
- ZURN Vacuum Breaker, 7 1/2 in H, 3/4 in (34-460XL)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Hood, 84986 (84986)
- FCS STRUTS Lift Support Hood, 86531 (86531)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- Fcs Struts Hood & Hatch Lift Supports