Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84002
Mfr # 84002
Zoro # G9353046
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 3.54 in
- Compressed Length 6.3 in
- Extended Length 9.84 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84002
- Zoro # G9353046
- UPC # 659061714953
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 3.54 in |
Compressed Length | 6.3 in |
Extended Length | 9.84 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Tail Lamp, LED Kit, Includes Gray Bracket (53272)
- SANOXY Car Auto Stereo FM & AM Radio Signal Antenna Aerial Signal Amp Amplifier Booster (PPT-193841956739)
- MAG 1 Hydraulic Jack Oil, 32 Oz (MG52HJPL)
- GROTE Closed Splice Connector, 12-10 Ga, PK100 (83-3582)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- TUFF SUPPORT Tuff 614086 Trunk Lid Lift Support (614086)
- Fcs Struts Hood & Hatch Lift Supports