Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Tailgate Right Hatch Right, 84221R
Mfr # 84221R
Zoro # G8974818
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 13.39 in
- Quantity Per Application 1
- Extended Length 22.24 in
- Stroke Length 8.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84221R
- Zoro # G8974818
- UPC # 702840285974
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 13.39 in |
Extended Length | 22.24 in |
Stroke Length | 8.86 in |
Details
Item | Lift Support |
Quantity Per Application | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRIC PARTS Standard Brake Rotor, 121.44053 (121.44053)
- WESTWARD Booster Cable, Heavy Duty, 12 ft. Cable (23PC95)
- LISLE PLIERS CLIC & CLIC-R CLAMP (LI55230)
- ABRAMS 4" Round - 10 LED Red Stop Brake Tail Turn Trailer Light (TTL-R10-R)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- TUFF SUPPORT Tuff 610733 Liftgate Lift Support (610733)
- Fcs Struts Automotive Exterior Accessories