Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Tailgate Right, 84869R
Mfr # 84869R
Zoro # G200630844
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 8.23 in
- Extended Length 21.81 in
- Compressed Length 13.58 in
- Quantity Per Application 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84869R
- Zoro # G200630844
- UPC # 659061717336
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 8.23 in |
Extended Length | 21.81 in |
Compressed Length | 13.58 in |
Details
Quantity Per Application | 1 |
Item | Lift Support |
Description
Lift Support Tailgate Right
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Heine 068 XHL replacement light bulb lamp (068 XHL HEINE)
- RKI STEEL VERTICAL BOX 30X36X18 BLK (V303618)
- INV-VER Blue Vinyl Sleeve Magnetic License Plate Holders (6PMAG)
- AFTERMARKET Power Steering Cylinder Seal Kit Fits Massey Ferguson 231 240 253 362 (3904170M1)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- BUYERS PRODUCTS Spring Latch Assembly, 1/2 In, Zinc (B2595)
- Fcs Struts Hood & Hatch Lift Supports