Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Tailgate, 86681
Mfr # 86681
Zoro # G9365156
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 17.91 in
- Extended Length 25.71 in
- Quantity Per Application 2
- Stroke Length 7.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86681
- Zoro # G9365156
- UPC # 659061718456
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 17.91 in |
Extended Length | 25.71 in |
Stroke Length | 7.8 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Amita 3 3-Blade Propeller For Mercury, 19in Pitch, 13in Dia. (1411-130-19)
- SUTONG TIRE RESOURCES Hi-Run Tire Tube Replacement 20X8/21X7-10 (TR6) (TUN5006)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (15-162)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (20060)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- STRONG ARM Universal Lift Support, 6938 (6938)
- Fcs Struts Hood & Hatch Lift Supports