Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Tailgate, 86367
Mfr # 86367
Zoro # G000631263
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 8.27 in
- Quantity Per Application 2
- Extended Length 19.72 in
- Compressed Length 11.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86367
- Zoro # G000631263
- UPC # 659061722118
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 8.27 in |
Extended Length | 19.72 in |
Compressed Length | 11.46 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Lift Support Tailgate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9046)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT1179 (ACT1179)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs De3175 (DE3175)
- WHITECAP S.S. Microphone Clip (S-500)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- STRONG ARM Tailgate Lift Support, 6680 (6680)
- Fcs Struts Hood & Hatch Lift Supports