Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Tailgate, 86204
Mfr # 86204
Zoro # G9357316
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 6.3 in
- Compressed Length 10.75 in
- Quantity Per Application 2
- Extended Length 17.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86204
- Zoro # G9357316
- UPC # 702840285592
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 6.3 in |
Compressed Length | 10.75 in |
Extended Length | 17.05 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE O-MEGA/O-MEGA II RUNNING BOARDS SILVER POWDER COAT(BRKTS SOLD SEP) (583036)
- DISCOUNT RAMPS Ramp, Portable, Load 2200 lb., 3" H, PR (6009-V2)
- PUROLATOR Purolator L25608 Purolator Premium Engine Protection Oil Filter (L25608)
- MSD IGNITION CRAB DIST CAP FITS 8486/89 (8541)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- TUFF SUPPORT LIFT SUPPORT (614072)
- Fcs Struts Hood & Hatch Lift Supports