Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Tailgate, 86156
Mfr # 86156
Zoro # G9344731
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 15 in
- Stroke Length 7.76 in
- Extended Length 22.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86156
- Zoro # G9344731
- UPC # 683318228658
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 15 in |
Stroke Length | 7.76 in |
Extended Length | 22.76 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Vehicle Mirror, Round, 6 In, Glass (NO 6)
- VELVAC Air Cylinder 2.5"X6.0" Spring Return (100226)
- MILWAUKEE TOOL M12 CRDLESS TIRE INFLATOR KIT (ML2475-21XC)
- D-A LUBRICANT CO D-A GTD Gear Oil ISO 460 - 35 Lb Metal Pails (13359LB)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- BUYERS PRODUCTS Spring Latch Assembly with Keeper for B2596 Series Spring Latches (B2596LKB)
- Fcs Struts Automotive Exterior Accessories