Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Tailgate, 86103
Mfr # 86103
Zoro # G9357097
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 5.04 in
- Quantity Per Application 2
- Extended Length 17.01 in
- Compressed Length 11.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86103
- Zoro # G9357097
- UPC # 683318229778
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 5.04 in |
Extended Length | 17.01 in |
Compressed Length | 11.97 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Window Reg Lft Rear Clips Ford Focus 2000-2008 (13596PK)
- PROSOURCE Jack Bottle Hydraulic 2Ton (T010702)
- AGS Brass Hex Plug, Male (3/8-18 NPT), 1/bag (PTF-12B)
- MAIN FILTER IKRON HEK4520135ASMS060 Replacement/Interchange Spin-On Filter (MF0058011)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- STABILUS Gas Spring Trunk/Hatch, 3B-5245RS (3B-5245RS)
- Fcs Struts Automotive Exterior Accessories