Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Tailgate, 84649
Mfr # 84649
Zoro # G9356169
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Extended Length 18.9 in
- Stroke Length 7.56 in
- Compressed Length 11.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84649
- Zoro # G9356169
- UPC # 702840285639
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 18.9 in |
Stroke Length | 7.56 in |
Compressed Length | 11.34 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS O-Ring Kit, Metric 11" x8" x2" (A-VFE3905)
- LUMAPRO Miniature Lamp, 605, 3.0W, G4 1/2, 6.1V, PK10 (605-10PK)
- CTA MANUFACTURING Alternator Wrench, T50 X 33 Spline (1072)
- LEAKFINDER UV Flashlight (LF500CS)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- BANSBACH EASYLIFT Marine Gas Spring Kit, 40 lb Force, M8 (AF041-1090*)
- Fcs Struts Hood & Hatch Lift Supports