Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Tailgate, 84538
Mfr # 84538
Zoro # G9356817
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 7.56 in
- Compressed Length 11.3 in
- Quantity Per Application 2
- Extended Length 18.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84538
- Zoro # G9356817
- UPC # 683318229976
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 7.56 in |
Compressed Length | 11.3 in |
Extended Length | 18.86 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN D-SPLICER Kit w/4 Needles & 2mm-4mm (1/16"-5/32") Line (RFSPLICE-6)
- DRYCONN Dryconn Waterproof Dry-Crimp Pre-f, PK25 (20245)
- MEGUIARS Meguiar's Quik Scratch Eraser Kit (G190200)
- MAIN FILTER DONALDSON/FBO/DCI P167590 Replacement/Interchange Spin-On Filter (MF0575538)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- TUFF SUPPORT Lift Support, 612702 (612702)
- Fcs Struts Automotive Exterior Accessories