Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Tailgate, 84531
Mfr # 84531
Zoro # G9354918
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 8.74 in
- Stroke Length 2.68 in
- Quantity Per Application 2
- Compressed Length 6.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84531
- Zoro # G9354918
- UPC # 659061715523
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 8.74 in |
Stroke Length | 2.68 in |
Compressed Length | 6.06 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Handle Pneumatic For 12800 (12820)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- STEELMAN High Accuracy Digital Tire Inflator (97977)
- UWS UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX MATTE BLACK (TBS-72-MB)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Hood, 84491 (84491)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Deck Lid (86952)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- TUFF SUPPORT LIFT SUPPORT (611298)
- Fcs Struts Automotive Exterior Accessories