Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Tailgate, 84288
Mfr # 84288
Zoro # G9367752
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 15.79 in
- Stroke Length 10.67 in
- Quantity Per Application 2
- Extended Length 26.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84288
- Zoro # G9367752
- UPC # 659061715325
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 15.79 in |
Stroke Length | 10.67 in |
Extended Length | 26.46 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN VHF 215 AIS Marine Radio (010-02098-00)
- GATES Flexible Coolant Hose(Standard) - Upper, 25804 (25804)
- TITAN Vise Jaw Pads, 2 Piece (TIT22020)
- BALDWIN FILTERS Fuel Filter Kit, For Diesel Engines (BF955 KIT)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- STRONG ARM Hood Lift Support, 4368 (4368)
- Fcs Struts Automotive Exterior Accessories