Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Tailgate, 84220
Mfr # 84220
Zoro # G9363686
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Extended Length 21.46 in
- Compressed Length 12.17 in
- Stroke Length 9.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84220
- Zoro # G9363686
- UPC # 659061714779
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 21.46 in |
Compressed Length | 12.17 in |
Stroke Length | 9.29 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Compression Tester (2428D)
- SEA-DOG Sea-Dog 520320-1 HDPE Drain Tube - 3/4", White (520320-1)
- QUICKCABLE Commercial Battery Box, Mounting Kit (120334-001)
- TRAC OUTDOORS MARINE GRAY PAINTED OAR, 6' (50412)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- Fcs Struts Hood & Hatch Lift Supports