Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Tailgate, 84212
Mfr # 84212
Zoro # G900632162
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 16.14 in
- Extended Length 25 in
- Stroke Length 8.86 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84212
- Zoro # G900632162
- UPC # 659061716544
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 16.14 in |
Extended Length | 25 in |
Stroke Length | 8.86 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Lift Support Tailgate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Upholstrey Removal Tool, 8 In. L, Handheld (77221)
- VELVAC Top Hat Aux Mirror Kit, Chrome (715374)
- TRAILFX BED LINER HARDWARE Hardware Kit For Trail FX Under Rail Bed Liners and Tailgate Liners (PA01144)
- BUYERS PRODUCTS Underbody Truck Box, Blk, 5.6 cu. ft. Cap. (1702303)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- STABILUS Gas Spring Trunk/Hatch, 4B-090143 (4B-090143)
- Fcs Struts Automotive Exterior Accessories