Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Tailgate, 84138
Mfr # 84138
Zoro # G200631773
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 7.56 in
- Quantity Per Application 2
- Stroke Length 3.27 in
- Extended Length 10.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84138
- Zoro # G200631773
- UPC # 659061716483
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 7.56 in |
Stroke Length | 3.27 in |
Extended Length | 10.83 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Lift Support Tailgate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Natural Gas Engine Oil, 15W-40, 5 Gal. (M00200199)
- ECCO LED, Interior Light, Circular, 5.5", White (EW0200)
- BUYERS PRODUCTS 4 Inch Weld-On Trailer Winch for Right-Handed Operation (1903005)
- GO RHINO 73-15 GM FULL SIZE PICKUP KICKERS-BED BARS-CHROME (9560C)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- STRONG ARM Universal Lift Support, 4419 (4419)
- Fcs Struts Automotive Exterior Accessories