Shop All Tool Storage Accessories
Fcs Struts
Lift Support Storage Box Lid, 84796
Mfr # 84796
Zoro # G400623721
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 16.69 in
- Stroke Length 3.54 in
- Compressed Length 13.15 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84796
- Zoro # G400623721
- UPC # 659061717459
- Country of Origin Unknown
- Category Tool Storage Accessories
Dimensions
Extended Length | 16.69 in |
Stroke Length | 3.54 in |
Compressed Length | 13.15 in |
Details
Item | Lift Support Storage Box Lid, 84796 |
Quantity Per Application | 2 |
Description
Lift Support Storage Box Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SAE Plain Hex Key, 3/16" Tip Size, 6 in Long, 3 in Short (J46412)
- WESTWARD Ratcheting Wrench Set, SAE, 13 pcs. (54DG28)
- SUPERIOR PARTS Aftermarket Hitachi NT50AE2, NT50A5, NT50A5M Driver Assembly Replaces 885-870 (SP 885-870)
- VEGA Hex 3/16 Socket Bit x 1" - 3/8 Sq Dr (228H1264SB)
- FCS STRUTS Lift Support Storage Box Lid, 86904 (86904)
- SCREW PRODUCTS Holds-A-Bit Holder (SC469952)
- TEKTON 15-Tool Wrench Organizer Rails (Reverse) (ORG25415)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 10.750in x 18.25in Blue Top / Yellow Bottom (TSF-1018-BLUY)
- WEATHER GUARD Promaster Van Window Screen, Rear Door (88051)
- AERIAL TOOL BIN Tool Organizer, Plastic, Orange (ATB-1312)
- PROSKIT Utility Component Storage Box (902-113)
- Fcs Struts Tool Storage Accessories