Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Passenger Seat, 84096
Mfr # 84096
Zoro # G9355371
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 8.11 in
- Compressed Length 5.59 in
- Quantity Per Application 2
- Stroke Length 2.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84096
- Zoro # G9355371
- UPC # 659061720978
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 8.11 in |
Compressed Length | 5.59 in |
Stroke Length | 2.52 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTOP Z36 Truck&Tow Pads, Z36-1324 (Z36-1324)
- BALDWIN FILTERS Air Filter, 11-29/32 x 20-23/32 in. (RS3726)
- A & I PRODUCTS Seat, F10 Series, Air Suspension / Armrest / Headrest / Gray Cloth 22" x21" x17" (A-F10A270)
- MOBIL 5 gal Gear Oil Pail 680 ISO Viscosity, 140 SAE, Amber (103499)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- STRONG ARM Hood Lift Support, 6545 (6545)
- Fcs Struts Hood & Hatch Lift Supports