Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Liftgate, 84598
Mfr # 84598
Zoro # G9355082
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 6.3 in
- Compressed Length 12.83 in
- Extended Length 19.13 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84598
- Zoro # G9355082
- UPC # 683318229631
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 6.3 in |
Compressed Length | 12.83 in |
Extended Length | 19.13 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 4.5 Inch Tip Silencer For N1 Muffler (MF-SR78145)
- CURT Assure Proportional Trailer Brake Controller with Dynamic Screen (51160)
- LISLE Oil Dispenser, Red Spout, 6 qt. (19752)
- WAI GLOBAL WINDOW REGULATOR & MOTOR, WPR5805LM (WPR5805LM)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- TUFF SUPPORT Tuff 612818 Hatch Lift Support (612818)
- Fcs Struts Hood & Hatch Lift Supports