Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood Right, 84551R
Mfr # 84551R
Zoro # G9343797
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 9.88 in
- Quantity Per Application 1
- Stroke Length 6.54 in
- Extended Length 16.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84551R
- Zoro # G9343797
- UPC # 659061714700
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 9.88 in |
Stroke Length | 6.54 in |
Extended Length | 16.42 in |
Details
Quantity Per Application | 1 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Control Cables With 1 In Chrome Knob 6 F Multi Purpose C, 55196 (55196)
- PERKO Spring Clamps 1" To 1-3/4"- Pair (0502DP2STS)
- ANCOR NMEA 2000 90degree Elbow Connector (270108)
- OTC Pump Pulley Remover/Installer Set (7830A)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- TUFF SUPPORT Lift Support, 612364 (612364)
- Fcs Struts Hood & Hatch Lift Supports