Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood Right, 84217R
Mfr # 84217R
Zoro # G9363318
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 9.53 in
- Stroke Length 4.76 in
- Extended Length 14.29 in
- Quantity Per Application 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84217R
- Zoro # G9363318
- UPC # 702840285967
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 9.53 in |
Stroke Length | 4.76 in |
Extended Length | 14.29 in |
Details
Item | Lift Support |
Quantity Per Application | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Chev G Ser Van/Express 76-74/Gmc G Ser V Blower Motor, 35501 (35501)
- ORALITE Reflective Tape, Emergency Vehicle Type (18736)
- SOLAR 1700 Peak Amp 12V Vehicle Jump Starter with 12 VDC Outlet (JNC660)
- CAMCO 3/4IN BACK-FLOW PREVENTER BULK (2010 COMP), LLC (23402)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- STRONG ARM Tailgate Lift Support, 6526 (6526)
- Fcs Struts Automotive Exterior Accessories