Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood Right, 84163R
Mfr # 84163R
Zoro # G9355021
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 12.13 in
- Stroke Length 8.86 in
- Extended Length 20.98 in
- Quantity Per Application 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84163R
- Zoro # G9355021
- UPC # 683318229334
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 12.13 in |
Stroke Length | 8.86 in |
Extended Length | 20.98 in |
Details
Item | Lift Support |
Quantity Per Application | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Filter-Oil, Pf53 (PF53)
- STENS Oem Replacement Belt 265-183 For Exmark 103-6906 (265-183)
- CUMMINS Portable Power Strip Inverter for Vehicle DC to AC Power 3ft Cable (CMN120S)
- SKF SCOTSEAL CLASSIC SEAL (31281)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- STRONG ARM Tailgate Lift Support, 6156 (6156)
- Fcs Struts Automotive Exterior Accessories