Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood Right, 84156R
Mfr # 84156R
Zoro # G9356878
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 16.26 in
- Quantity Per Application 1
- Stroke Length 5.83 in
- Compressed Length 10.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84156R
- Zoro # G9356878
- UPC # 702840285950
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 16.26 in |
Stroke Length | 5.83 in |
Compressed Length | 10.43 in |
Details
Quantity Per Application | 1 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 5.8 Inch Rectangular LED Interior Dome Light with Motion Sensor (5626338)
- ZEROSTART Engine Heater - 1500W 120V, Plate Volvo (3500091)
- BALDWIN FILTERS Air Filter, 6-5/8 x 9 in. (PA1608)
- GROTE Reflector, Yellow, Round, 3/12" Dia (40153-3)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- STRONG ARM Tailgate Lift Support, 6550 (6550)
- Fcs Struts Automotive Exterior Accessories