Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood Left, 84551L
Mfr # 84551L
Zoro # G9345319
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 16.42 in
- Quantity Per Application 1
- Compressed Length 9.88 in
- Stroke Length 6.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84551L
- Zoro # G9345319
- UPC # 659061714724
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 16.42 in |
Compressed Length | 9.88 in |
Stroke Length | 6.54 in |
Details
Item | Lift Support |
Quantity Per Application | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER STAUFF SF6711 Replacement/Interchange Spin-On Filter (MF0058070)
- AGS Steel Tube Nut, 3/16 (3/8-24 Inverted), 100/box (BLFX-12)
- ILC Replacement for JOHN DEERE SE501835 ALTERNATOR (SE501835 ALTERNATOR)
- WEATHER GUARD RAM PROMASTER REAR WINDOW SCREEN (88050)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- STABILUS Gas Spring Trunk/Hatch, 5B-7642VA (5B-7642VA)
- Fcs Struts Automotive Exterior Accessories