Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood Left, 84523L
Mfr # 84523L
Zoro # G000631232
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 14.45 in
- Quantity Per Application 1
- Compressed Length 8.7 in
- Stroke Length 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84523L
- Zoro # G000631232
- UPC # 659061717176
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 14.45 in |
Compressed Length | 8.7 in |
Stroke Length | 5.75 in |
Details
Item | Lift Support |
Quantity Per Application | 1 |
Description
Lift Support Hood Left
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4642)
- GROTE Replacement Lens, Red, Height: 2" (91962)
- CURT Uni ATV Cargo Carrier, 41"x26" (18101)
- DISCO Wht Nyln Body Mldg Clips 9mm Hole Size 11mm Stem L PK15 (10480PK)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- STABILUS Gas Spring Universal Applications, 4B-037767 (4B-037767)
- Fcs Struts Automotive Exterior Accessories