Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood Left, 84163L
Mfr # 84163L
Zoro # G9355380
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 8.86 in
- Compressed Length 12.13 in
- Extended Length 20.98 in
- Quantity Per Application 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84163L
- Zoro # G9355380
- UPC # 683318229341
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 8.86 in |
Compressed Length | 12.13 in |
Extended Length | 20.98 in |
Details
Item | Lift Support |
Quantity Per Application | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-1/2 x 11-19/32 in. (RS4597)
- RAIN-X RAINX LAT WIPERBLADE 26"" (5079281-2)
- BALDWIN FILTERS Oil Filter, Spin-On, (B96-SS)
- ATP Accelerator Cable, Y-196 (Y-196)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- BANSBACH EASYLIFT Marine Gas Spring Kit, 40 lb Force, M8 (AF041-1090*)
- Fcs Struts Automotive Exterior Accessories