Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood Left, 84156L
Mfr # 84156L
Zoro # G9356327
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 10.43 in
- Quantity Per Application 1
- Extended Length 16.26 in
- Stroke Length 5.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84156L
- Zoro # G9356327
- UPC # 702840285882
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 10.43 in |
Extended Length | 16.26 in |
Stroke Length | 5.83 in |
Details
Quantity Per Application | 1 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Pipe, 53672 (53672)
- NOCO Jump Starter, 4 A Input, 2 ft L Cable (GB250)
- MAXIMA RACING OILS Maxima Racing Oils MAX23916S 2 Cycle Oil 16 oz Castor 927 (MAX23916S)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ435)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- STRONG ARM Liftgate Lift Support, 4290 (4290)
- Fcs Struts Automotive Exterior Accessories