Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86531
Mfr # 86531
Zoro # G800630725
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 6.38 in
- Stroke Length 3.7 in
- Extended Length 10.08 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 86531
- Zoro # G800630725
- UPC # 659061721548
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 6.38 in |
Stroke Length | 3.7 in |
Extended Length | 10.08 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Lift Support Hood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUAL-I-ZER Equal-i-zer 95-01-9400 Socket Pin and Clip (95-01-9400)
- WAGNER BRAKES Severeduty Disc Pad Set, Sx1691 (SX1691)
- C.E. SMITH Tie Down Bracket, 4 in. Tall, 30Deg Bend, UPC Label (26214GA)
- MAXIMA RACING OILS Maxima Racing Oils 74920 Chain Wax Chain Lube Conventional 13.5 oz Squeeze Bottle - Set of 12 (MAX74920)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- STABILUS Service Item Hardware Kit 10Mm Ball Stud (6O-664701)
- Fcs Struts Hood & Hatch Lift Supports