Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86489
Mfr # 86489
Zoro # G9361419
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 15.08 in
- Compressed Length 9.06 in
- Stroke Length 6.02 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86489
- Zoro # G9361419
- UPC # 659061716582
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 15.08 in |
Compressed Length | 9.06 in |
Stroke Length | 6.02 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Tire Service Hammer, 10 lb, 32" Handle (5789ID-1032)
- QUICKCABLE Ht Shr Butt Connector, 12-10 ga., PK25 (164480-025)
- SEA DOG Battery Clips 10Amp Pair, #426460-1 (426460-1)
- CARGO-LOK Friction Jack, Rebuild Kit (86115)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- TUFF SUPPORT Tuff 611707 Liftgate Lift Support (611707)
- Fcs Struts Hood & Hatch Lift Supports