Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86484
Mfr # 86484
Zoro # G9361087
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 5.55 in
- Extended Length 14.33 in
- Compressed Length 8.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86484
- Zoro # G9361087
- UPC # 659061721494
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 5.55 in |
Extended Length | 14.33 in |
Compressed Length | 8.78 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Brush Assembly (14218)
- KEN-TOOL Torque Socket 21mm, 80 Ft/Lb -, B (30182)
- WEGMANN AUTOMOTIVE BX/50 PASS.CAR STEEL WEIGHTS (P025)
- BOSS AUDIO MCKGB350W.6 Combo-Marine Gauge Radio w/Antenna-2 6.5" Speakers-White (MCKGB350W.6)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- DORMAN Tailgate Striker Bolt, 38427 (38427)
- Fcs Struts Automotive Exterior Accessories