Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86478
Mfr # 86478
Zoro # G9359300
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Extended Length 15.35 in
- Compressed Length 9.17 in
- Stroke Length 6.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86478
- Zoro # G9359300
- UPC # 659061718913
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 15.35 in |
Compressed Length | 9.17 in |
Stroke Length | 6.18 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Leveling Box Assembly Fits Ford Tractor 2N 8N 9N NAA 155 to 195 Inches (8N577A)
- SCHNEIDER ELECTRIC 22mm Push Buttons, clear incandescent bulb, with BA9s base, 120 to 130 V, 2.4 W (DL1CE130)
- MARCOM DVD Training Program, WorkplaceSfty, 13min (V0000809SM)
- CAMCO BLIND SPOT MIRROR, 3.25INX3.25IN CONVEX, WIDE ANGLE (25623)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- DORMAN Tailgate Striker Bolt, 38427 (38427)
- Fcs Struts Automotive Exterior Accessories