Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86477
Mfr # 86477
Zoro # G9358558
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 27.6 in
- Quantity Per Application 2
- Stroke Length 12.17 in
- Compressed Length 15.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86477
- Zoro # G9358558
- UPC # 659061720428
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 27.6 in |
Stroke Length | 12.17 in |
Compressed Length | 15.43 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Battery Blanket, 36" (22200)
- WILSON ANTENNAS T2000 Series Mobile CB Trucker Antenna w (305FLAG)
- WAI GLOBAL STRBO PMGR (18949N)
- SCHROEDER Spin-On Filter, Cellulose, 10 Microns (P10)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- TUFF SUPPORT Lift Support, 612364 (612364)
- Fcs Struts Automotive Exterior Accessories