Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86471
Mfr # 86471
Zoro # G9358436
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 8.11 in
- Extended Length 13.07 in
- Stroke Length 4.96 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86471
- Zoro # G9358436
- UPC # 702840285141
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 8.11 in |
Extended Length | 13.07 in |
Stroke Length | 4.96 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID GM TBI Fuel Pressure Test Adapter (SG57650)
- PUROLATOR Purolator L10241 Purolator Premium Engine Protection Oil Filter (L10241)
- BOMAR Hatch Access 10X20 Brite White (G71020W)
- MAXXIMA Clearance Marker Light, Amber, 2" Dia. (M34260Y)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- STRONG ARM Hood Lift Support, 4635 (4635)
- Fcs Struts Hood & Hatch Lift Supports