Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86444
Mfr # 86444
Zoro # G9356500
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 15.71 in
- Stroke Length 12.32 in
- Extended Length 28.03 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86444
- Zoro # G9356500
- UPC # 659061714359
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 15.71 in |
Stroke Length | 12.32 in |
Extended Length | 28.03 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Garage Jack, Hydraulic, 2T (DK20HLQ)
- GROTE Lamp, Optic Lens, LED, 2.5 In., Red (G1032)
- SKYJACKER SUSPENSION BLACKMAX SHOCK W/BOOT (B8553)
- SEA-DOG Sea-Dog 420441-1 Line Rocker Switch - On/Off (420441-1)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- STABILUS Gas Spring Hood, 6B-028876 (6B-028876)
- Fcs Struts Automotive Exterior Accessories