Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86362
Mfr # 86362
Zoro # G9360831
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 15.2 in
- Quantity Per Application 2
- Extended Length 27.09 in
- Stroke Length 11.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86362
- Zoro # G9360831
- UPC # 659061715646
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 15.2 in |
Extended Length | 27.09 in |
Stroke Length | 11.89 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-163 For Exmark 109-3388 (265-163)
- CAR DEALER DEPOT License Plate Screw Metric Screw #6 X 3/4" Phillips Pan Head Pk (246)
- BALDWIN FILTERS Air Filter, 9-1/8 x 6-5/8 in. (PA638)
- GATES Classical Section Wrapped V-Belt, A82 (A82)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- TUFF SUPPORT Lift Support, 610804 (610804)
- Fcs Struts Automotive Exterior Accessories