Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86361
Mfr # 86361
Zoro # G9360947
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 25.24 in
- Quantity Per Application 2
- Stroke Length 11.02 in
- Compressed Length 14.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86361
- Zoro # G9360947
- UPC # 659061715868
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 25.24 in |
Stroke Length | 11.02 in |
Compressed Length | 14.21 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Diesel Only Pre-Release Fuel Cap, 31615D (31615D)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Blue, 120VAC (141ST-120B)
- MILTON INDUSTRIES 4-1/8" Truck Valve Extension (EX0312MKIT)
- VELVAC Heavy-Duty In-Line Fuseholder (091189)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- STRONG ARM Trunk Lid Lift Support, 6407 (6407)
- Fcs Struts Automotive Exterior Accessories