Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86360
Mfr # 86360
Zoro # G9360816
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Extended Length 22.91 in
- Stroke Length 9.69 in
- Compressed Length 13.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86360
- Zoro # G9360816
- UPC # 659061714182
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 22.91 in |
Stroke Length | 9.69 in |
Compressed Length | 13.23 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Male, Brass, 1/4" Tube Size (68PTC-4-2)
- MOTOR MEDIC Fuel Stabilizer, Liquid, 8 oz. Container (M5808/6)
- MEGUIARS #47 Hard Water Spot Remover - 16oz (M4716)
- GREENFIELD Greenfield 510-W Vinyl Coated Mushroom Anchor - White, 10 lb. (510-W)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- STABILUS Gas Spring Trunk/Hatch, 4B-545879 (4B-545879)
- Fcs Struts Automotive Exterior Accessories