Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86359
Mfr # 86359
Zoro # G9360201
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 11.18 in
- Compressed Length 7.17 in
- Quantity Per Application 2
- Stroke Length 4.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 86359
- Zoro # G9360201
- UPC # 659061720787
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 11.18 in |
Compressed Length | 7.17 in |
Stroke Length | 4.02 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEY Universal Bumper Mount Kit (97800)
- SEACHOICE Nickel Plated Brass Snap Kit With Grip Tool - 72 Piece (59443)
- DORMAN Suspension Control Arm Bolt - Front Lower, 13503 (13503)
- ROADPRO Extension Cord, Auto Travel, 12V, 12 ft. (RP-203EC)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- STRONG ARM Tailgate Lift Support, 6680 (6680)
- Fcs Struts Hood & Hatch Lift Supports