Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86358
Mfr # 86358
Zoro # G9360378
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 9.33 in
- Extended Length 15.75 in
- Stroke Length 6.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86358
- Zoro # G9360378
- UPC # 659061714564
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 9.33 in |
Extended Length | 15.75 in |
Stroke Length | 6.42 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12 (ESS6008MSK)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (6823)
- WIX FILTERS Fuel Filter #Wix 33403 (33403)
- ROBINAIR Vacuum Pump 115, 1.5 Cfm, 1 Stage (15115)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- TUFF SUPPORT Hood Strut, 611897 (611897)
- Fcs Struts Automotive Exterior Accessories