Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86351
Mfr # 86351
Zoro # G9360728
product price: $12.09
/ea
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 8.86 in
- Extended Length 14.06 in
- Quantity Per Application 2
- Stroke Length 5.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86351
- Zoro # G9360728
- UPC # 702840285226
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 8.86 in |
Extended Length | 14.06 in |
Stroke Length | 5.2 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS FITTING-SPLICER #8MO (17232)
- HALTEC Truck Dual Foot Gauge, 20-120 psi (GA-130)
- TRAMEC SLOAN Glad Hand Seal, Umbrella, Blk, PK10 (GH-SEAL-2)
- STENS Air Filter For Stihl Oem : 1141 120 1600 (605-205)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- STRONG ARM Universal Lift Support, 6938 (6938)
- Fcs Struts Automotive Exterior Accessories