Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86339
Mfr # 86339
Zoro # G700631082
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 9.21 in
- Compressed Length 13.23 in
- Extended Length 22.44 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 86339
- Zoro # G700631082
- UPC # 659061715059
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 9.21 in |
Compressed Length | 13.23 in |
Extended Length | 22.44 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Lift Support Hood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN AUTOMOTIVE FENDER FLARE RETAINER KIT (55003232K)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7180)
- US MOTOR WORKS Fuel Pump Kit 6V (USEP8011)
- RACE SPORT 5202 6K Single Beam Hid Replacement Bulbs Pr (5202-6K-SB-RB)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- Fcs Struts Automotive Exterior Accessories